Shop All Voice & Data Wiring Blocks
Eaton Bussmann
Conn Block Assy
Mfr # 14002-3H
Zoro # G101109142
product price: $33.65
/ea
$33.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Voltage Rating 600 Vac, 600 Vdc
- Product Length/Depth 1.5 IN
- Certifications Contact Manufacturer
- Product Width 2.37 IN
- Number Of Poles Three-pole
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 14002-3H
- Zoro # G101109142
- UPC # 051712677103
- Country of Origin Mexico
- Category Voice & Data Wiring Blocks
Dimensions
Product Length/Depth | 1.5 IN |
Product Width | 2.37 IN |
Product Height | 1.24 IN |
Details
Item | Conn Block Assy |
Voltage Rating | 600 Vac, 600 Vdc |
Certifications | Contact Manufacturer |
Number Of Poles | Three-pole |
Amperage Rating | 115A |
Type | Power terminal block |
Short Circuit Rating | SCCR: 10 kA |
Description
Conn Block Assy
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Open-End Distribution Ring, Aluminum, Plastic Cap, Medium (GB10B)
- TRIPP LITE DVI-Cat5/6 Passive Extender, Up to 100ft (B140-1P0)
- DAYTON Push Button operator, 30 mm, Green (30G362)
- EATON DC Power Supply, 100/240V AC, 12V DC, 100W, 8.30A, DIN Rail (PSG100E12SM)
- HUBBELL PREMISE WIRING Wiring Block, 50-Pair, 4 x 50 Block Size, Clips Included: 2 (HPW66M150)
- HUBBELL PREMISE WIRING Wiring Block, 6-110/64-pair with legs (6110FTK64WL)
- HUBBELL PREMISE WIRING Wiring Block, 6-Pair, 6 x 12 Block Size (HPW66B16)
- QUEST TECHNOLOGY INTERNATIONAL 110 Wiring Block - 100 Pairs W/ Legs (NCB-1100)
- HUBBELL PREMISE WIRING Wiring Block110/300-pair w/5pair block (110BLK300FTK5)
- HUBBELL PREMISE WIRING Wiring Block, 25-Pair, 4 x 25 Block Size (HPW66M125)
- HUBBELL PREMISE WIRING Wiring Block, 6-pair, 6 x 6 block size (HPW66B36)
- Eaton Bussmann Voice & Data Wiring Blocks