Shop All Specialty Switches
Eaton Bussmann
Changeover Switch 1 Make Contact (No) M8/4-Pole
Mfr # C22-WRK-K10-P32
Zoro # G305995732
product price: $103.99
/ea
Sold in multiples of 2 for $207.98
Free Shipping & Returns
$207.98
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Product Height 1.18 in
- Operating mode Maintained
- Bezel Silver
- Product Width 1.18 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRK-K10-P32
- Zoro # G305995732
- Country of Origin Germany
- Category Specialty Switches
Dimensions
Size | 22.5 mm |
Product Height | 1.18 in |
Product Width | 1.18 in |
Product Length/Depth | 42.36 in |
Details
Operating mode | Maintained |
Bezel | Silver |
Mounting method | Flush |
Operating cycles | 1 million |
Contact configuration | 1 NO |
Illumination | Non-illuminated |
Enclosure | IP65 |
Actuator | 2 position knob |
Compliances | DIN VDE 0600 |
Degree of protection | NEMA 4X |
Series | C22 |
Actuator function | Maintained |
Certifications | EN 60947 |
Type | Compact pushbutton |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MERSEN CC Class, Fast-Acting, 9A, 600V AC, Non-Indicating (ATMR9)
- CONTA-CLIP ES35, End Stop for 35mm DIN Rail (2005.2)
- VELCRO BRAND 1/2" W x 75' L Hook-and-Loop Black One-Wrap Fastener Strap (.500X12K1WP/25)
- KILLARK Conduit Outlet Body, Iron, 1-1/2 In. (OLB-5M)
- MCDONNELL & MILLER Fs1-W 1/2" In-Line High (FS1-W)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- TP-LINK 5 Port Gigabit Switch, TLSG1005D (TL-SG1005D)
- SELECTA REPLACEMENT PLUNGER SWITCH 250V-AC OTHER SWITCH (BZ-2RN702-BG)
- PHD 10-30V-DC PROXIMITY SWITCH (17524-2)
- DWYER INSTRUMENTS Current Switch, Split Core Curr Sw (SCS-211125)
- PILZ SAFETY OTHER SWITCH (PSEN 1.1P-10 PSEN 1.1-10 504210)
- Eaton Bussmann Specialty Switches