Shop All Specialty Switches
Eaton Bussmann
Changeover Switch 1 Make Contact (No) 4-Pole
Mfr # C22-WRK-K10-P65
Zoro # G005995742
product price: $83.79
/ea
Free Shipping & Returns
$83.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 22.5 mm
- Product Width 1.18 in
- Certifications EN 60947
- Actuator function Maintained
- Operating mode Maintained
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WRK-K10-P65
- Zoro # G005995742
- Country of Origin Germany
- Category Specialty Switches
Dimensions
Size | 22.5 mm |
Product Width | 1.18 in |
Product Height | 1.18 in |
Product Length/Depth | 140.79 in |
Details
Certifications | EN 60947 |
Actuator function | Maintained |
Operating mode | Maintained |
Illumination | Non-illuminated |
Contact configuration | 1 NO |
Actuator | 2 position knob |
Enclosure | IP65 |
Operating cycles | 1 million |
Bezel | Silver |
Degree of protection | NEMA 13 |
Series | C22 |
Compliances | DIN VDE 0600 |
Type | Compact pushbutton |
Mounting method | Flush |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® 2:1 Polyolefin Heat Shrink Tubing - 1-1/2" Inside Diameter - 25' Length - White (HS369-S25-WHITE)
- DAYTON Limit Switch, Roller Lever, Rotary, SPDT, 10A @ 300V AC, Actuator Location: Side (12T943)
- QUICKCABLE 22-18 AWG PVC Ring Terminal #8 Stud PK100 (160103-100)
- SIEMENS Overload Relay, Use w/ Mfr. Series 3RT203 (3RU21364HB0)
- DWYER INSTRUMENTS Plastic Piston Flow Switch, Flw Sw Pp 38Npt 5Gpm (P3-32)
- LEGRAND 1P 15A 120277VAc, TM870W (TM870W)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Sol, Adj, NO (CCS-131100)
- SCHNEIDER ELECTRIC Circuit breaker accessory, PowerPacT L, handle, rotary, door mounted, black (S32598)
- MIDWEST FASTENER Hat Canopy Rotary Switches 2PK (65225)
- LEVITON Rotary Switch Mini Feed Thru Cord Sw (423-3)
- TRANE Swt02649 Switch; Flame Rollout, (SWT02649)
- Eaton Bussmann Specialty Switches