Shop All Specialty Switches
Eaton Bussmann
Changeover Switch 1 Make Contact (No) 4-Pole
Mfr # C22-WK-K10-P65
Zoro # G105995710
product price: $84.59
/ea
Free Shipping & Returns
$84.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Certifications EN 60947
- Product Length/Depth 140.79 IN
- Product Height 1.18 IN
- Product Width 1.18 IN
- Compliances DIN VDE 0600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # C22-WK-K10-P65
- Zoro # G105995710
- Country of Origin Germany
- Category Specialty Switches
Dimensions
Product Length/Depth | 140.79 IN |
Product Height | 1.18 IN |
Product Width | 1.18 IN |
Details
Certifications | EN 60947 |
Compliances | DIN VDE 0600 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Molded Case Circuit Breaker, JG Series 175A, 3 Pole, 600V AC (JGE3175FAG)
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BK (CR15BLK)
- MURR ELEKTRONIK M12 female 90° with cable, PVC 4x0.34 ye UL/CSA 5m (7000-12341-0140500)
- DWYER INSTRUMENTS Pressure Switch Series 1900 (1910-10)
- HONEYWELL Am-1-030Rp Rebuild Kit For Am-1 (AM-1-030RP)
- GAR-BER FILTERS 11Bv-R 10 Gph Filter W/Bracket (11BV-R)
- SPRINGER CONTROLS CO T.E.R., PRSL1801PI 1 N.C. Single Switch, Use w/ MIKE & VICTOR Pendants (PRSL1801PI)
- DWYER INSTRUMENTS Current Switch, Cur Sw, Spl, Adj, NO (CCS-211150)
- GOODMAN B1392640 Plastic Drain Cover (B1392640)
- MAGNETROL 120-240V-AC FLOW SWITCH (TD2-7000-130/TEA-A210-002)
- IEC FAN SWITCH 3SPEED 3D115 (E035-70005904)
- Eaton Bussmann Specialty Switches