Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, TPA Series, Time-Delay, 50A, 250V AC, 100kA
Mfr # TPA-50
Zoro # G406130599
product price: $75.95
/ea
Free Shipping & Returns
$75.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TPA
- Speed Time-Delay
- Amps 50A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # TPA-50
- Zoro # G406130599
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Length | 1-1/2 in |
Details
Series | TPA |
Speed | Time-Delay |
Amps | 50A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 170V DC |
Item | Ceramic Fuse |
Standards | CE Marked |
Weight | 0.028 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEVITON Wallplat Dplx End Sec Wh (0PSE8-00W)
- EATON Non-Illuminated Push Button, 30 mm, 1NC, Red (HT8DBRB)
- HUBBELL Receptacle, Female, Ylw, Taper, Double Set (HBLFRBY)
- HUBBELL Recep Wiring Mod, 125VAC, 6in, Stranded (SNAP2RNA)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (MDA-20-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (67251)
- Eaton Bussmann Fuses