Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, TDC600 Series, 10A
Mfr # BK/TDC600-10A
Zoro # G906130785
Sold in multiples of 46 for $52.90
$52.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TDC600
- Amps 10A
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/TDC600-10A
- Zoro # G906130785
- Country of Origin United States
- Category Ceramic Fuses
Details
Series | TDC600 |
Amps | 10A |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Fuse Block Cover, 10 PK (31EJ20)
- LEVITON Plug Angle 2Wire Wht (C22-00321-00W)
- CONDOR USA Contact Block, MDR3 Series, Standard (SK-3)
- ADVANCED CABLE TIES Nylon Zip Ties, 14 Inch Length (AL-14-50 9-D)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 25A, 500V AC, 50kA at 500V AC (25D27)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-5A)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 6.3A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-6.3-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- Eaton Bussmann Ceramic Fuses