Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, TDC Series, Fast Acting, 2A, 600V AC, 200A at 600V AC
Mfr # BK1-TDC600-2A
Zoro # G805942038
product price: $0.16
/ea
Sold in multiples of 736 for $117.76
$117.76
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series TDC
- Speed Fast Acting
- Amps 2A
- AC Voltage Rating 600V AC
- Interrupt Rating 200A at 600V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1-TDC600-2A
- Zoro # G805942038
- Country of Origin China
- Category Ceramic Fuses
Details
Series | TDC |
Speed | Fast Acting |
Amps | 2A |
AC Voltage Rating | 600V AC |
Interrupt Rating | 200A at 600V AC |
Body Style | Screw-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussman |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL IEC Pin and Sleeve Receptacle, 60A, 250V (HBL360R6W)
- SUPERIOR ELECTRIC 30 Amp Male NEMA TT-30P to 50 Amp NEMA SS 2-50R Female Locking Adapter (RVA1510L)
- ACME ELECTRIC Control Transformer, 200 VA, Not Rated, 115/24V AC, 208V AC, 230V AC, 460V AC (TB200N004F4)
- POWERHORSE Parallel Cable Kit Connects 4500W to 4500W Generator (96728)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 250mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-250MA)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- Eaton Bussmann Fuses