Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 100 PK
Mfr # BK/S505-10-R
Zoro # G104217790
product price: $391.99
/pk 100, $3.92/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S505-10-R
- Zoro # G104217790
- UPC # 051712643252
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Cap Diameter | 5 1/5 in |
Details
Series | S505 |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann S505 |
Equivalent Series | 215, GSF, S505 |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | 1A3399, H15, HHT, HTB, HTC-15M |
Item | Ceramic Fuse |
Standards | BSI File KM55676, CCC Self Declaration 2020970207000246, CSA File 53787, cURus Recognition File 19180 Guide JDYX2/JDYX8, IMQ File CA03 00100 CA03 00529, KC-Mark File SU5011-4012A SU5011-5004A, PSE JET 1641-31003-1025 1641-31003-1026, SEMKO File 816547 1119019, VDE File 40014091 40024352 40023140 |
Brand | EATON BUSSMANN |
Description
Buss Small Dimension Fuse,PK100, 10 A, 250V AC, Not Rated, Nonindicating, Time Delay, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S505, Equivalent Series 215, GSF, S505, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 1/5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT VDE 1000V Insul Straight Blade Cable (PD-V004A)
- NVENT HOFFMAN Mild Steel Door Enclosure, 42 in H, 8 in D (CSD42368LG)
- ABB A16-30-10-84, A16, 3P CONTACTOR 110/50 (A16-30-10-84)
- WERNER L153060 60ft, 2-Man Cable Horizontal Life (L153060)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S505-500-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 400mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-400MA)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-4-R)
- Eaton Bussmann Fuses