Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, S505 Series, 4A
Mfr # BK1-S505H-4-R
Zoro # G605934523
product price: $1.45
/ea
Sold in multiples of 250 for $362.50
$362.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S505
- Amps 4A
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1-S505H-4-R
- Zoro # G605934523
- Country of Origin China
- Category Ceramic Fuses
Details
Series | S505 |
Amps | 4A |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RACO Electrical Box, 12.5 cu in, Ceiling Box, 2 Gang, Thermoplastic, Round (7120)
- INSULTAB Shrink Tubing, 0.375in ID, Black, 6in, PK5 (HSN-100 3/8 Blk 6)
- KABLE KONTROL Kable Kontrol® 3:1 Heat Shrink Tubing - Dual Wall Adhesive Lined Polyolefin - 3/16" Inside Diameter - 4' Long Stick - Black (HS372-BK)
- BLACK BOX Cat6 Keystone Feed-Through Straight-Pinn (FM692)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- JANDORF Ceramic Fuse, MDA (TCA) Series, Time-Delay, 12A, 250V AC (60706)
- Eaton Bussmann Fuses