Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, S501 Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 100 PK
Mfr # BK/S501-1-R
Zoro # G904206055
product price: $406.99
/pk 100, $4.07/ea
Free Shipping & Returns
$406.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series S501
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 250V AC
- DC Voltage Rating 32V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/S501-1-R
- Zoro # G904206055
- UPC # 051712205887
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Length | 20 mm |
Diameter | 5 mm |
Cap Diameter | 5 1/5 in |
Details
Series | S501 |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 250V AC |
DC Voltage Rating | 32V DC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1.5kA at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann S501 |
Equivalent Series | 216, GDA, GSD, S501 |
Fits Fuse Block Style | Nonrejection |
Compatible Fuse Block Series | 1A3399, H15, HHT, HTB, HTC-15M |
Item | Ceramic Fuse |
Standards | CCC Approval File 2005010207155691, cURus File E19180 Guide JDYX2, JDYX8, IEC 60127-2, MITI/JET, SEMKO Approval File 413779, VDE Approval File 40015517 |
Brand | EATON BUSSMANN |
Description
Buss FA,1501,1A,Bk 100 Box-R,PK100, 1 A, 250V AC, Not Rated, Nonindicating, Fast Acting, Body Style Cylindrical, Interrupt Rating 1.5k A at 250V AC, Fuse Size 20.00 mm L x 5.00 mm dia, Length 20 mm, Diameter 5 mm, Equivalent Brand and Series Bussmann S501, Equivalent Series 216, GDA, GSD, S501, Body Material Ceramic, Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M, Cap Diameter 5 1/5 in
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 11.3" L Intermediate Cable Tie NAT PK 1000 (BT3I-M)
- SCHNEIDER ELECTRIC Push Button operator, 22 mm, Black (ZB4BS52)
- QUEST TECHNOLOGY INTERNATIONAL Splicing Connector, 100 Pack - Ug, Green (TBN-1004)
- EATON BUSSMANN Automotive Fuse, ATC-ID Series, 30A, 32V DC, Indicating, 2 PK (BP/ATC-30ID)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- Eaton Bussmann Ceramic Fuses