Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, NITD Series, Time-Delay, 20A, 550V AC, 80kA at 550V AC
Mfr # NITD20M32
Zoro # G7528096
product price: $9.19
/ea
$9.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series NITD
- Speed Time-Delay
- Amps 20A
- AC Voltage Rating 550V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # NITD20M32
- Zoro # G7528096
- UPC # 051712840156
- Country of Origin India
- Category Ceramic Fuses
Dimensions
Diameter | 18.5 mm |
Length | 55 mm |
Fuse Size | 55mm L x 18.5mm dia |
Description
Fuse, 20 A, Nonindicating, NITD Series, 550V AC, Not Rated, Class Not Class Rated, Time Delay, Nonrejection, Body Style Bolt-On, Interrupt Rating 80kA at 550V AC, Fuse Size 55mm L x 18.5mm dia, Length 55 mm, Width Not Applicable, Depth Not Applicable, Diameter 18.5 mm, Equivalent Brand and Series Bussmann NITD, Equivalent Series NITD, Body Material Ceramic, Dual Element, Standards BS88 & IEC Part 1 & 2, CE, IEC 60269-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Patch Panel, 48-Port, Cat5e, Rack-Mount (N052-048)
- DAYTON Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (30G306)
- RELIANCE CONTROLS Power Inlet Box, 20A, 120/250V (PB-20)
- IKKEGOL IKKEGOL 40051 33 ft. 16 Pin Car Mable to Female Extension Cable Diagnostic Extender (40051)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (ABC-7-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 12A, 250V AC, 5 PK (ABC-12-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 10A, 500V AC, 50kA at 500V AC (10D27)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- Eaton Bussmann Fuses