Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDM Series, Time-Delay
Mfr # MDM-3
Zoro # G005934536
product price: $22.79
/ea
Sold in multiples of 3 for $68.37
$68.37
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDM
- Speed Time-Delay
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Weight 0.03 lb
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDM-3
- Zoro # G005934536
- Country of Origin Mexico
- Category Ceramic Fuses
Details
Series | MDM |
Speed | Time-Delay |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Weight | 0.03 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fixed Diameter Clamp, No.10, White, PK100 (CCH125-S10-C)
- MACROMATIC Time Delay Relay, 120VAC/DC, 10A, DPDT (TR-51622-10)
- ELECTRIDUCT Mounting Base Kit- 1" bases(25) + 6" ties(25)- Black (CT-ED-ABM-100-BK-KIT)
- TELEMECANIQUE SENSORS Proximity Sensor, Inductive, 18mm, NO (XS518B1DAL2)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3/8A, 250V AC, 5 PK (ABC-3/8-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2A)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-3-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Ceramic Fuse, LPT Series, Time-Delay, 40A, 600V AC, 10kA at 300V DC, 200kA at 600V AC (LPT-40)
- Eaton Bussmann Ceramic Fuses