Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDM Series, Time-Delay, 1A
Mfr # BK/MDM-1
Zoro # G606130658
Sold in multiples of 5 for $67.25
$67.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDM
- Speed Time-Delay
- Amps 1A
- Visual Indication Non-Indicating
- Diameter 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDM-1
- Zoro # G606130658
- UPC # 51712279291
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Fuse Size | 0.001 in L x 1/4 in D |
Length | 0.001 in |
Details
Series | MDM |
Speed | Time-Delay |
Amps | 1A |
Visual Indication | Non-Indicating |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Weight | 0.009 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HAMMOND Steel Enclosure, 6 in D (EJ14126)
- 5-2-1 COMPRESSOR SAVER Surge Protector, 1 Phase, 120/240V, 2 Poles, 2, 60kA (SPD60)
- GE Molded Case Circuit Breaker, THQL Series 50A, 3 Pole, 240V AC (THQL32050)
- LEVITON White 1 gang Thermoplastic Nylon Toggle Wall Plate (80701-00W)
- EATON BUSSMANN Ceramic Fuse, 60A, 250V AC (NO 263)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-3.15A)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 15A, 250V AC, 5 PK (GBB-15-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- MERSEN Ceramic Fuse, GSA Series, Time-Delay, 25A, 125V AC, 400A at 125V AC (GSA25)
- Eaton Bussmann Ceramic Fuses