Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDL Series, Time-Delay, 8A, 250V AC, 200kA at 250V AC, 10kA at 125V AC
Mfr # BK/MDL-8
Zoro # G705934522
Sold in multiples of 13 for $46.15
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 8A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDL-8
- Zoro # G705934522
- Country of Origin Taiwan, Province of China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 8A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 32V DC |
Item | Ceramic Fuse |
Weight | 0.005 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Digital Coaxial, Rca, Audio Converter (2948)
- WIEGMANN Carbon Steel Enclosure, 24 in H, 24 in W, 12 in D, NEMA 12; 13, Hinged (N12242412)
- EATON BUSSMANN Auto Fuse Atc&Max Asst (NO.53)
- LITTELFUSE UL Class Fuse, RK1 Class, LLSRK Series, Time-Delay, 200A, 600V AC, Non-Indicating (LSRK200)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 100mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-100-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (67251)
- Eaton Bussmann Fuses