Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDL Series, Time-Delay, 6.25A, 250V AC
Mfr # BK/MDL-6-1/4
Zoro # G405934402
product price: $3.55
/ea
Sold in multiples of 13 for $46.15
$46.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDL
- Speed Time-Delay
- Amps 6.25A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDL-6-1/4
- Zoro # G405934402
- Country of Origin Taiwan, Province of China
- Category Ceramic Fuses
Dimensions
Length | 1-1/4 in |
Details
Series | MDL |
Speed | Time-Delay |
Amps | 6.25A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 32V DC |
Item | Ceramic Fuse |
Weight | 0.005 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPCO Temp Controller, Prog, 90-264V, Relay2A (TEC13011)
- SQUARE D GRND Bar Kit (PK15GTACP)
- ASHCROFT Pressure Switch, (1) Port, 1/4 in FPT, SPDT, 60 to 600 psi, Standard Action (B424VXCYLM600)
- SQUARE D Load Center, HOM, 20 Spaces, 100A, 120/240V, Main Lug, 1 Phase (HOM2040M100PRB)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- EATON BUSSMANN 80AMP 240V AC BS88 FUSE (80LET)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 10A, 500V AC, 50kA at 500V AC (10D27)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/4-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- Eaton Bussmann Ceramic Fuses