Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 200kA at 250V AC, 10kA at 125V AC
Mfr # MDA-4
Zoro # G905934513
Sold in multiples of 20 for $149.80
$149.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDA
- Speed Time-Delay
- Amps 4A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # MDA-4
- Zoro # G905934513
- UPC # 51712723015
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1/4 in |
Details
Series | MDA |
Speed | Time-Delay |
Amps | 4A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann MDA, Littelfuse 326, Mersen GSA |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Weight | 0.4 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Thermal Unit, 1.15 to 1.25A (FH17)
- TELEMECANIQUE SENSORS Heavy Duty Limit Switch, Plunger, Roller, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (9007C62F)
- HAINES PRODUCTS Automotive Fuse, ATC Series, 5A, Not Rated, Indicating (ATO5-LED HAINES PRODUCTS)
- CALBOND Elbow, 2 in. x 90 Deg, GRC PVC Coated (PV2090EL00)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- Eaton Bussmann Ceramic Fuses