Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 1.5kA at 250V AC, 10kA at 125V AC/DC
Mfr # MDA-30A
Zoro # G705934447
product price: $9.25
/ea
Sold in multiples of 20 for $185.00
$185.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDA
- Speed Time-Delay
- Amps 30A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDA-30A
- Zoro # G705934447
- UPC # 51712615372
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1/4 in |
Details
Series | MDA |
Speed | Time-Delay |
Amps | 30A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 1.5kA at 250V AC, 10kA at 125V AC/DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann MDA, Littelfuse 326, Mersen GSA |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
DC Voltage Rating | 125V DC |
Item | Ceramic Fuse |
Weight | 0.4 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Wall Swtch, 1-Pole, 120/277V, 20A, Blk, Toggl (SNAP1221BKNA)
- EATON Pilot Light, Press, 120VAC, Amber (10250T74NA)
- SCHNEIDER ELECTRIC IEC Magnetic Contactor, 3 Poles, 24 V AC, 80 A, Reversing: No (LC1D80B7)
- 3M 16-14 AWG Nylon Block Fork Terminal #10 Stud PK1000 (MNG14-10FFBK)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (MDA-1-1/4-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 25A, 500V AC, 50kA at 500V AC (25D27)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-4-R)
- MERSEN Fuse, GSA Series, Time Delay, 2-1/2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (GSA2-1/2)
- Eaton Bussmann Ceramic Fuses