Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDA Series, Time-Delay, 300mA, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # MDA-3-10
Zoro # G505879641
product price: $11.79
/ea
Sold in multiples of 17 for $200.43
$200.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDA
- Speed Time-Delay
- Amps 300mA
- AC Voltage Rating 250V AC
- Interrupt Rating 35A at 250V AC, 10kA at 125V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDA-3-10
- Zoro # G505879641
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | MDA |
Speed | Time-Delay |
Amps | 300mA |
AC Voltage Rating | 250V AC |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 32V DC |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIGHTY TIE Cable Ties, 24", UV Black, Heavy Duty, PK50 (MT241750L)
- LITTELFUSE UL Class Fuse, CC Class, KLDR Series, Time-Delay, 1A, 600V AC, Non-Indicating (KLDR001)
- HUBBELL WIRING DEVICE-KELLEMS Insulated Connector, 3/4 In., Nylon, 90 Deg (PS0759NBK)
- ENM Hour Meter, Back Flange Mounting, 6 Digit (T51D52)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- EATON BUSSMANN Ceramic Fuse, LPT Series, Time-Delay, 40A, 600V AC, 10kA at 300V DC, 200kA at 600V AC (LPT-40)
- Eaton Bussmann Ceramic Fuses