Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDA Series, Time-Delay, 1.60A, 250V AC, 100kA at 250V AC, 10kA at 125V AC
Mfr # MDA-1-6-10
Zoro # G505880005
Sold in multiples of 17 for $200.43
$200.43
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDA
- Speed Time-Delay
- Amps 1.60A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # MDA-1-6-10
- Zoro # G505880005
- UPC # 51712722957
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1/4 in |
Details
Series | MDA |
Speed | Time-Delay |
Amps | 1.60A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 100kA at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann MDA, Littelfuse 326, Mersen GSA |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Connection Type | Ferrule End x Ferrule End |
Weight | 0.4 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BURNDY One Hole Lug Compress Conct, 350 kcmil, Width: 1.29 in (YA31)
- SCHNEIDER ELECTRIC Non-Illuminated Multihead Operator, 22 mm, Rectangular (ZB5AA7121)
- SIEMENS Manual Motor Starter, Knob, 7 to 10A, 3P (3RV20111JA10)
- SQUARE D Miniature Circuit Breaker, EDB Series 15A, 3 Pole, 277/480V AC (EDB34015)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1.5A, 250V AC, 5 PK (ABC-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-8-R)
- EATON BUSSMANN IEC Fuse, D33 Series, Time Delay, 50 A, 500V AC, 50kA at 500V AC (50D33)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2.50A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2.5-R)
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- Eaton Bussmann Ceramic Fuses