Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 750A at 250V AC, 10kA at 125V AC
Mfr # MDA-V-12
Zoro # G705934423
product price: $9.55
/ea
Sold in multiples of 13 for $124.15
$124.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDA
- Speed Time-Delay
- Amps 12A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # MDA-V-12
- Zoro # G705934423
- UPC # 51712376549
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1/4 in |
Details
Series | MDA |
Speed | Time-Delay |
Amps | 12A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 750A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann MDA, Littelfuse 326, Mersen GSA |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
DC Voltage Rating | 32V DC |
Item | Ceramic Fuse |
Weight | 0.1 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEMPO COMMUNICATIONS LAN Toner, Datacom, LED Display (AT8L)
- REMKE MC Cable Connector, Al, 1-1/2", 1.725-1.850 (RTK-150-11)
- THERMOCUBE Thermocube 2 20-30F (TC-2)
- SIEMENS Miniature Circuit Breaker, QF Series 20A, 2 Pole, 120/240V AC (QF220A)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1A)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-3.15A)
- SIBA Fuse, High Speed, 16A, 690V AC, 3 PK (NH000 20 477 34)
- Eaton Bussmann Fuses