Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 200kA at 250V AC, 10kA at 125V AC
Mfr # BK/MDA-10
Zoro # G005934413
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series MDA
- Speed Time-Delay
- Amps 10A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BK/MDA-10
- Zoro # G005934413
- UPC # 51712119146
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1/4 in |
Details
Series | MDA |
Speed | Time-Delay |
Amps | 10A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann MDA, Littelfuse 326, Mersen GSA |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
DC Voltage Rating | 32V DC |
Item | Ceramic Fuse |
Weight | 0.4 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HELI-TUBE 3/8 In. OD X 25FT Blue Polyethylene Spiral Wrap (HT 3/8 C BLU-25)
- MASTER APPLIANCE Ratcheting Crimp Tool, Full Cycle (35084)
- FEDERAL PACIFIC Miniature Circuit Breaker, UBIF Series 40A, 2 Pole, 120/240V AC (UBIF240N)
- MERSEN Finger Safe Fuse Block, J UL Class, 3 Poles, 31 to 60A Amp Range, 600V AC/DC Volt Rating (US6J3I)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2A)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 100mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-100-R)
- Eaton Bussmann Ceramic Fuses