Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, KTK Series, Fast-Acting, 20A
Mfr # BP/KTK-20
Zoro # G307053706
$19.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series KTK
- Speed Fast-Acting
- Amps 20A
- Body Style Cylindrical
- Diameter 13/32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/KTK-20
- Zoro # G307053706
- UPC # 51712636797
- Country of Origin United States
- Category Ceramic Fuses
Dimensions
Diameter | 13/32 in |
Length | 1-1/2 in |
Details
Series | KTK |
Speed | Fast-Acting |
Amps | 20A |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Manual Motor Starter, NEMA, 3P, M-1 (B100J1C)
- KABLE KONTROL PVC Floor Cord Cover Kit - 6' Long - Black (WC314)
- SCHNEIDER ELECTRIC General Purpose Relay, 24V DC Coil Volts, Square, 11 Pin, 3PDT (RUMF32BD)
- MONOPRICE Slim Surge Protector, 10 ft., 12 Outlet (15870)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 400mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-400MA)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- EATON BUSSMANN IEC Fuse, D33 Series, Time Delay, 50 A, 500V AC, 50kA at 500V AC (50D33)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (ABC-3-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 20A, 250V AC, 5 PK (MDA-20-R)
- Eaton Bussmann Ceramic Fuses