Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, HVJ Series, Fast-Acting, 6A, 5 kV
Mfr # HVJ-6
Zoro # G706130756
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HVJ
- Speed Fast-Acting
- Amps 6A
- AC Voltage Rating 5 kV
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # HVJ-6
- Zoro # G706130756
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Diameter | 0.81 in |
Length | 0.81 in |
Details
Series | HVJ |
Speed | Fast-Acting |
Amps | 6A |
AC Voltage Rating | 5 kV |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Element | Single |
Weight | 0.9 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MARINCO Cls40Mb-A Cls Inline Single Pin (400A/600V) 2/0-4/0 Awg Male-Blk (A) (CLS40MB-A)
- RACO Electrical Box, 22.5 cu in, Masonry Box, 1 Gang, Steel, Rectangular (689)
- HYDROMAXX Black Non-Metallic Electrical Liquid Tight Conduit Straight Fittings- 1/2'', 25PK (BLTSF012025)
- SUPERIOR ELECTRIC Strain Relief / Cord Protector Rubber Boot fits 12/3, 14/3 AWG Electrical Cords (Boot-M)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/4-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 100mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-100-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S505-500-R)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (67208)
- Eaton Bussmann Fuses