Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, HVA Series, Fast-Acting, 1A, 1000V AC
Mfr # HVA-1
Zoro # G906130655
product price: $113.99
/ea
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HVA
- Speed Fast-Acting
- Amps 1A
- AC Voltage Rating 1000V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # HVA-1
- Zoro # G906130655
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Diameter | 0.41 in |
Length | 0.41 in |
Details
Series | HVA |
Speed | Fast-Acting |
Amps | 1A |
AC Voltage Rating | 1000V AC |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Element | Single |
Weight | 0.15 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRAPE SOLAR Inverter Cable, 5 ft., 4 AWG (GS-CBL-INV-5)
- TELEMECANIQUE SENSORS Pressure Switch, (1) Port, 1/4 in MNPT, DPST, 20 to 100 psi, Standard Action (9013FHG9J43X)
- BELL OUTDOOR Electrical Box Cover, Vertical, 2 Gang, Aluminum, Flip and Snap (MX2050S)
- LITTELFUSE UL Class Fuse, aR Class, L50Q Series, Very Fast Acting, 200A, 500V AC, Non-Indicating (L50QS200.V)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-4A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (ABC-7-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3A, 250V AC, 5 PK (ABC-3-R)
- Eaton Bussmann Fuses