Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, HLE Series, 150A, 4800V AC, 63kA at 4.8kV AC
Mfr # 5AHLE-150E
Zoro # G604217689
product price: $1,513.99
/ea
Free Shipping & Returns
$1,513.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series HLE
- Amps 150A
- AC Voltage Rating 4800V AC
- Visual Indication Non-Indicating
- Interrupt Rating 63kA at 4.8kV AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 5AHLE-150E
- Zoro # G604217689
- UPC # 782114891032
- Country of Origin Dominican Republic
- Category Ceramic Fuses
Dimensions
Diameter | 15 mm |
Length | 36 mm |
Details
Series | HLE |
Amps | 150A |
AC Voltage Rating | 4800V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 63kA at 4.8kV AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann R-Rated Fuse |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Equivalent Series | HLE |
Standards | ANSI C37.46, UL Listed Guide JEEG File E240398 |
Element | Single |
Class | E-Rated |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Description
Ahle Fuse,10E,5.5kV, 150 A, 4800V AC, Not Rated, Class E-Rated, Body Style Cylindrical, Interrupt Rating 63k A at 4.8k V, Equivalent Brand and Series Bussmann R-Rated Fuse, Equivalent Series HLE, Standards ANSI C37.46, UL Listed Guide JEEG File E240398
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 50 ft. 16/3 Extension Cord SPT-2 (1FD59)
- SIEMENS Legend Plate, Emerg Stop, Brushed Aluminum (52NL16)
- MERSEN UL Class Fuse, RK5 Class, TR-RID Series, Time-Delay, 35A, 250V AC, Indicating (TR35RID)
- LEGRAND Wire Clip, 1500 Series Raceway, Clips (1500WC)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 2A, 500V AC, 50kA at 500V AC (2D27)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-200-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- Eaton Bussmann Ceramic Fuses