Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, High Speed, 40A, 660V AC, 200kA
Mfr # 170M0213
Zoro # G506130741
product price: $209.99
/ea
Free Shipping & Returns
$209.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed High Speed
- Amps 40A
- AC Voltage Rating 660V AC
- Interrupt Rating 200kA
- Body Style Square Body, Offset Bolted Tag
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 170M0213
- Zoro # G506130741
- Country of Origin India
- Category Ceramic Fuses
Dimensions
Diameter | 102 mm |
Length | 140 mm |
Fuse Size | 140 mm L x 102 mm W x 40 mm H |
Details
Speed | High Speed |
Amps | 40A |
AC Voltage Rating | 660V AC |
Interrupt Rating | 200kA |
Body Style | Square Body, Offset Bolted Tag |
Body Material | Ceramic |
Item | Ceramic Fuse |
Class | Class gR |
Weight | 48.2 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Wall Switch, 15A, Gray, 2-Pole Type, Toggle (4802GRY)
- BURNDY Power Distribution Block Cover, 4.50 in.L (BDBMCSCOVER)
- KABLE KONTROL Kable Kontrol® Tuff-Weave Braided Nylon Hose Sleeving - 2.54" Inside Diameter - 165' Length - Black (HGNS-066-50)
- TEMPO COMMUNICATIONS Visual Fault Locator Kit (180XL)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 7A, 250V AC, 5 PK (ABC-7-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 30A, 250V AC, 5 PK (ABC-30-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (MDA-1-1/4-R)
- Eaton Bussmann Fuses