Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, High Speed, 100A, 50kA
Mfr # 170M2107
Zoro # G606130733
product price: $688.99
/ea
Free Shipping & Returns
$688.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Speed High Speed
- Amps 100A
- Interrupt Rating 50kA
- Body Style Square Body, Offset Bolted Tag
- Diameter 39 mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 170M2107
- Zoro # G606130733
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 39 mm |
Length | 186 mm |
Fuse Size | 186 mm L x 258 mm W x 47 mm H |
Details
Speed | High Speed |
Amps | 100A |
Interrupt Rating | 50kA |
Body Style | Square Body, Offset Bolted Tag |
Body Material | Ceramic |
DC Voltage Rating | 1200V DC |
Item | Ceramic Fuse |
Standards | CE; IEC 60269-4 |
Class | Class aR |
Weight | 750 g |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Current Sensing Relay, Solid Core, 0.50A (CSDSC-S75050L)
- ZORO SELECT Two Hole Lug Compression Connector, 2 AWG (24C421)
- KNIPEX End Ferrules, 16 AWG (1.5mm2) Lo, PK200 (97 99 353)
- PANDUIT Wire Duct, Hinging, Gray, L 1.64 Ft, PK5 (FL12X12LG-A)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 4A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-4-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 20A, 500V AC, 50kA at 500V AC (20D27)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- MERSEN Ceramic Fuse, GSF Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC (GSF10)
- Eaton Bussmann Ceramic Fuses