Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, GMQ Series, Time-Delay, 1A, 300V AC, 10kA at 300V AC
Mfr # BK/GMQ-1
Zoro # G706130787
product price: $11.85
/ea
Sold in multiples of 10 for $118.50
$118.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMQ
- Speed Time-Delay
- AC Voltage Rating 300V AC
- Visual Indication Non-Indicating
- Interrupt Rating 10kA at 300V AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMQ-1
- Zoro # G706130787
- UPC # 51712106085
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Length | 0.001 in |
Details
Series | GMQ |
Speed | Time-Delay |
Amps | 1A |
AC Voltage Rating | 300V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 300V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Fits Fuse Block Style | Rejection |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Mounting | Panel |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POWER FIRST 100 ft. 10/3 Lighted Extension Cord SJTW (1XUP9)
- REMINGTON INDUSTRIES Magnet Wire, Enameled Copper Wire, 24 AWG, 1.0 Lbs, 803' Length, 0.0221" Diameter, Red (24SNSP)
- EATON B-LINE J-Hook, 1/2In Flange, 1 5/16In Max Cap (BCH21-C2)
- LEGRAND Cover Clip, Ivory, PVC, 800 Series, Clips (806)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2.5A, 250V AC, 5 PK (ABC-2-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-8-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-3.15A)
- MIDWEST FASTENER Ceramic Fuse, MDA Series, Time-Delay, 25A, 125V AC, 5 PK (67252)
- Eaton Bussmann Fuses