Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, GMD Series, 1.5A
Mfr # BK/GMD-1.5-R
Zoro # G405934525
product price: $2.65
/ea
Sold in multiples of 100 for $265.00
$265.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GMD
- Amps 1.5A
- Body Material Ceramic
- Compatible Fuse Block Series 1A3399, H15, HHT, HTB, HTC-15M
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GMD-1.5-R
- Zoro # G405934525
- Country of Origin China
- Category Ceramic Fuses
Details
Series | GMD |
Amps | 1.5A |
Body Material | Ceramic |
Compatible Fuse Block Series | 1A3399, H15, HHT, HTB, HTC-15M |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHASE-A-MATIC Voltage Stabilizer, Max Amps 13.9, 5 HP (VS-5)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 0.125A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (AGX-1/8)
- LEVITON COMBINATION DEVICE SWITCH 5-15R USB COMBINATION RECEPT BROWN (T5632-B)
- HONEYWELL Limit Switch, Roller Lever, Rotary, 2NC/2NO, 10A @ 600V AC, Actuator Location: Side (GLAA20A2A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 8A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-8-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-2-R)
- FLUKE Ceramic Fuse, GPA Series, Fast-Acting, 630mA, 250V AC, 1.5kA at 250V AC, 5 PK (Fluke-871173/630 mA)
- Eaton Bussmann Ceramic Fuses