Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, GLD Series, Fast-Acting, 2A
Mfr # BK/GLD-2
Zoro # G606130665
product price: $17.99
/ea
Sold in multiples of 100 for $1,799.00
$1,799.00
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GLD
- Speed Fast-Acting
- Amps 2A
- Visual Indication Indicating
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GLD-2
- Zoro # G606130665
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | GLD |
Speed | Fast-Acting |
Amps | 2A |
Visual Indication | Indicating |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KABLE KONTROL Kable Kontrol® - Nylon Plastic Cable Clamps - 1/2" Diameter - 100 pcs - UV Resistant Black (CCUC3-050-C-BLACK)
- LEVITON RECEPT DUPLX 4""COVER BRN (05042-000)
- GROTE 12 AWG 1 Conductor Stranded Primary Wire 500 ft. BL (87-6510)
- EATON BUSSMANN Glass Fuse, AGX Series, Fast-Acting, 2.50A, 125V AC, 100A at 125V AC, 5 PK (AGX-2-1/2)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2.5-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 15A, 250V AC, 5 PK (GBB-15-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 6.30A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-6.3-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D27)
- Eaton Bussmann Fuses