Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, GDB Series, Fast-Acting, 6.3A, 250V AC, 63A at 250V AC
Mfr # BK/GDB-V-6.3A
Zoro # G005934437
product price: $3.69
/ea
Sold in multiples of 30 for $110.70
$110.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series GDB
- Speed Fast-Acting
- Amps 6.3A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/GDB-V-6.3A
- Zoro # G005934437
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 5 mm |
Length | 20 mm |
Details
Series | GDB |
Speed | Fast-Acting |
Amps | 6.3A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 63A at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 32V DC |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Replacement Magnetic Coil, 240VAC, 50/60Hz (LXD3U7)
- ZORO SELECT Locking Connector Black/White 347/600VAC L23-20R (72320NC)
- NVENT HOFFMAN Concept Panels, Fits 30.00x60.00, Steel (CP3060G)
- CALBRITE Conduit Clamp, 316 SS, 2-1/2 In (S62500SC00)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-3.15-R)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (67203)
- Eaton Bussmann Fuses