Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, CT Series, High Speed, 20A, 690V AC, 200kA
Mfr # 20CT
Zoro # G806130755
Sold in multiples of 2 for $135.90
$135.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CT
- Speed High Speed
- AC Voltage Rating 690V AC
- Visual Indication Non-Indicating
- Interrupt Rating 200kA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 20CT
- Zoro # G806130755
- Country of Origin India
- Category Ceramic Fuses
Dimensions
Diameter | 9 mm |
Length | 74.6 mm |
Fuse Size | 74.6 mm L x 8.7 mm W x 8.7 mm H |
Details
Series | CT |
Speed | High Speed |
Amps | 20A |
AC Voltage Rating | 690V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 200kA |
Body Style | Offset Bolted Tag |
Body Material | Ceramic |
DC Voltage Rating | 500V DC |
Item | Ceramic Fuse |
Standards | CE Marked; IEC Rated |
Weight | 9.3 g |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLIED TUBE & CONDUIT Rigid Conduit, 1 In., 10 ft. L, Aluminum (746058)
- TRIPP LITE Duplex Multimode Fiber Optic Coupler, LC (N455-000-PM)
- 3M 12-10 AWG Nylon Fork Terminal #10 Stud PK50, Seam: Brazed (MNG10-10FX)
- MERSEN Fuse, RK5 Class, TRS-R Series, Time Delay, 60A, 600V AC, Nonindicating (TRS60R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 2.50A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-2-1/2-R)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (MDA-1-1/4-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 800mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-800MA)
- Eaton Bussmann Ceramic Fuses