Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, CLS Series, Time-Delay, 650A, 5080V AC, 50kA at 5.08kV AC
Mfr # 5CLS70-36R
Zoro # G204217690
Free Shipping & Returns
$5,023.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLS
- Speed Time-Delay
- AC Voltage Rating 5080V AC
- Visual Indication Indicating
- Interrupt Rating 50kA at 5.08kV AC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # 5CLS70-36R
- Zoro # G204217690
- UPC # 051712529150
- Country of Origin Dominican Republic
- Category Ceramic Fuses
Dimensions
Diameter | 4 in |
Length | 15-17/20 in |
Details
Series | CLS |
Speed | Time-Delay |
Amps | 650A |
AC Voltage Rating | 5080V AC |
Visual Indication | Indicating |
Interrupt Rating | 50kA at 5.08kV AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann ACLS, Bussmann BCLS, Bussmann CLS, Bussmann HCLS, Bussmann NCLS, Bussmann JCL, Bussmann MCLS |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Element | Dual |
Class | R-Rated |
Equivalent Series | ACLS, BCLS, CLS, HCLS, JCL, MCLS |
Brand | EATON BUSSMANN |
Description
Cls70 Fuse,36R,5.08kV, 650 A, 5080V AC, Not Rated, Class R-Rated, Indicating, Body Style Cylindrical, Interrupt Rating 50k A (Sym.) at 5.08k V, Fuse Size 15 17/20 in L x 4 in dia, Length 15 17/20 in, Diameter 4 in, Equivalent Brand and Series Bussmann ACLS, Bussmann BCLS, Bussmann HCLS, Bussmann NCLS, Equivalent Series ACLS, BCLS, CLS, HCLS, JCL, MCLS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON BUSSMANN Fuse, Time Delay, 60A, LPJ Series, 600V AC, 300V DC, 2 3/8 in L x 1 1/16 in dia (LPJ-60SP)
- REMINGTON INDUSTRIES 10 AWG Gauge Primary Wire, Stranded Hook Up Wire, 25 ft Length, Black, 0.1019" Diameter, 60 Volts (10STRBLAGPT25)
- CARLON Electrical Box Cover, 1 Gang, Rectangular, Non-Metallic (E9761S)
- SIEMENS Illuminated Multi-Head Operator, 22 mm, Round (3SU1001-3BB42-0AK0)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 30A, 250V AC, 5 PK (GBB-30-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC (BP/ABC-15)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 25A, 250V AC, 5 PK (ABC-25-R)
- EATON BUSSMANN IEC Fuse, D33 Series, Time Delay, 50 A, 500V AC, 50kA at 500V AC (50D33)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 10A, 500V AC, 50kA at 500V AC (10D27)
- MIDWEST FASTENER Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (67205)
- Eaton Bussmann Fuses