Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, CLS Series, 450A, 4800V AC, 50kA at 4.8kV AC
Mfr # 5CLS-24R
Zoro # G801114071
product price: $2,607.99
/ea
Free Shipping & Returns
$2,607.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series CLS
- Amps 450A
- AC Voltage Rating 4800V AC
- Interrupt Rating 50kA at 4.8kV AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 5CLS-24R
- Zoro # G801114071
- UPC # 786670221869
- Country of Origin Dominican Republic
- Category Ceramic Fuses
Dimensions
Diameter | 3 in |
Length | 15-9/10 in |
Details
Series | CLS |
Amps | 450A |
AC Voltage Rating | 4800V AC |
Interrupt Rating | 50kA at 4.8kV AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann R-Rated Fuse, Bussmann ACLS, Bussmann BCLS, Bussmann CLS, Bussmann HCLS, Bussmann JCLS, Bussmann MCLS |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Element | Dual |
Class | R-Rated |
Standards | ANSI C37.46 |
Equivalent Series | ACLS, BCLS, CLS, HCLS, JCL, MCLS |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Description
Cls Fuse,24R,5.08kV, 450 A, 4800V AC, Not Rated, Class R-Rated, Body Style Cylindrical, Interrupt Rating 50k A at 4.8k V, Fuse Size 15 9/10 L x 3 in dia, Length 15 9/10 in, Diameter 3 in, Equivalent Brand and Series Bussmann R-Rated Fuse, Equivalent Series ACLS, BCLS, CLS, HCLS, JCL, MCLS, Standards ANSI C37.46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Power Cord, 5-15P, SJO, 8 ft., Blk, 10A, 18/3 (E3600)
- JONES STEPHENS Ceiling Flange, 3/8", Zinc Finish (H81375)
- HUBBELL 15A Locking Receptacle 2P 3W 277VAC L7-15R BN (HBL4750)
- SOUTH MAIN HARDWARE 24-in Black UV Resistant 120-lb Heavy Duty Nylon Ties 100PK (220226)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-200MA)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 4A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-4A)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- Eaton Bussmann Fuses