Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, C519 Series, 500MA
Mfr # BK/C519-500MA
Zoro # G005934482
product price: $3.25
/ea
Sold in multiples of 30 for $97.50
$97.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C519
- Amps 500MA
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C519-500MA
- Zoro # G005934482
- Country of Origin China
- Category Ceramic Fuses
Details
Series | C519 |
Amps | 500MA |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Thermal Unit, 34.9 to 37.3A (CC54.5)
- BUCHANAN Twist On Wire Connector, 14-10 AWG, PK50 (WGR-1)
- TOLCO Universal Swivel Brace Attachment (828)
- L.H. DOTTIE L.H. Dottie 1/2'' x 1'' Non-Metallic Cable Staple, 100PK (RX501)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 400mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-400MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 9A, 250V AC, 5 PK (ABC-9-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 10A, 250V AC, 5 PK (ABC-10-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (MDA-1-1/4-R)
- Eaton Bussmann Fuses