Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, C519 Series, 1A
Mfr # BK/C519-1A
Zoro # G605934394
product price: $3.29
/ea
Sold in multiples of 30 for $98.70
$98.70
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C519
- Amps 1A
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/C519-1A
- Zoro # G605934394
- Country of Origin China
- Category Ceramic Fuses
Details
Series | C519 |
Amps | 1A |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Switch, Maint, Off/None/On, 1/4 In Tab (NGR25031BNA0N)
- LINEMASTER Treadlite II (T-91-SC36)
- PANDUIT Ring Terminal, expanded vinyl insulation, 16, PV14-14RX-L, PK 50 (PV14-14RX-L)
- TEMPCO Wire, Thermocouple Lead (TCWR-1003)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 16A, 500V AC, 50kA at 500V AC (16D27)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 10A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-10-R)
- MERSEN Fuse, GSA Series, Time Delay, 0.5A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (GSA1/2)
- Eaton Bussmann Fuses