Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, C436 Series, 2A
Mfr # BK1/C436-2A
Zoro # G705934393
product price: $1.15
/ea
Sold in multiples of 250 for $287.50
$287.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series C436
- Amps 2A
- Body Style Cylindrical
- Body Material Ceramic
- DC Voltage Rating Not Rated
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK1/C436-2A
- Zoro # G705934393
- Country of Origin China
- Category Ceramic Fuses
Details
Series | C436 |
Amps | 2A |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON B-LINE Cable Flange Clip, Steel, Zinc Phosphate (BG-6-U-2-4)
- CENTURY Century D14412050BL 50 ft. ProLock Extension Cord; Blue (D14412050BL)
- EATON BUSSMANN Fuse Reducer, R Fuse Class, 60A Max. Amps, 250V AC Max. Volts, 30A Amp Range (NO.263-R)
- SQUARE D Miniature Circuit Breaker, EDB Series 100A, 3 Pole, 277/480V AC (EDB34100SA)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 30A, 250V AC, 5 PK (MDA-30-R)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D16Q)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2A, 250V AC, 100A at 250V AC, 10kA at 250V DC, 5 PK (ABC-2-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-10-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-6-R)
- ALLIED INNOVATIONS Ceramic Fuse, MDA Series, 20A (SBMDA20)
- Eaton Bussmann Fuses