Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, BCLS Series, 800A, 5000V AC
Mfr # 5BCLS-44R
Zoro # G701209877
product price: $4,950.99
/ea
Free Shipping & Returns
$4,950.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BCLS
- Amps 800A
- AC Voltage Rating 5000V AC
- Body Style Bolt-In
- Diameter 4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 5BCLS-44R
- Zoro # G701209877
- UPC # 051712528177
- Country of Origin Dominican Republic
- Category Ceramic Fuses
Dimensions
Diameter | 4 in |
Length | 19-2/10 in |
Details
Series | BCLS |
Amps | 800A |
AC Voltage Rating | 5000V AC |
Body Style | Bolt-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann R-Rated Fuse, Bussmann ACLS, Bussmann BCLS, Bussmann CLS, Bussmann HCLS, Bussmann JCLS, Bussmann MCLS |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Class | R-Rated |
Element | Single |
Standards | ANSI C37.46 |
Equivalent Series | ACLS, BCLS, CLS, HCLS, JCL, MCLS |
Brand | EATON BUSSMANN |
Description
Bcls Fuse,44R,5.08Kv, 800 A, 5000V AC, Not Rated, Class R-Rated, Body Style Bolt-On, Fuse Size 19.20 in L x 4 in dia, Length 19 1/5 in, Diameter 4 in, Equivalent Brand and Series Bussmann R-Rated Fuse, Equivalent Series ACLS, BCLS, CLS, HCLS, JCL, MCLS, Standards ANSI C37.46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAROL Comm Cable, Unshielded, 22/3, 1000 Ft. (C4062A.41.10)
- KABLE KONTROL Kable Kontrol® Clear Zip Ties - 5.5" Inch Long - Natural Nylon - 40 Lbs Tensile Strength - 1000 Pc Pack (CT507-NT)
- PANDUIT Single Gang Power Rated 2-Piece Extensio (JBP1EWH)
- TELEMECANIQUE SENSORS Inductive sensor XSD 80x80x40-plastic (XSDA400519)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.5A, 250V AC, 5 PK (ABC-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.25A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/4-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 25A, 500V AC, 50kA at 500V AC (25D27)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- MERSEN Fuse, GSA Series, Time Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (GSA5)
- Eaton Bussmann Fuses