Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, BCLS Series, 450A, 4800V AC, 50kA at 4.8kV AC
Mfr # 5BCLS-24R
Zoro # G904217686
product price: $3,161.99
/ea
Free Shipping & Returns
$3,161.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series BCLS
- Amps 450A
- AC Voltage Rating 4800V AC
- Interrupt Rating 50kA at 4.8kV AC
- Body Style Bolt-In
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 5BCLS-24R
- Zoro # G904217686
- UPC # 782114893722
- Country of Origin Dominican Republic
- Category Ceramic Fuses
Dimensions
Diameter | 3 in |
Length | 15-9/10 in |
Details
Series | BCLS |
Amps | 450A |
AC Voltage Rating | 4800V AC |
Interrupt Rating | 50kA at 4.8kV AC |
Body Style | Bolt-In |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann R-Rated Fuse, Bussmann ACLS, Bussmann BCLS, Bussmann CLS, Bussmann HCLS, Bussmann JCLS, Bussmann MCLS |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Equivalent Series | ACLS, BCLS, CLS, HCLS, JCL, MCLS |
Element | Dual |
Standards | ANSI C37.46 |
Class | R-Rated |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Description
Bcls Fuse,24R,5.08kV, 450 A, 4800V AC, Not Rated, Class R-Rated, Body Style Bolt-On, Interrupt Rating 50k A at 4.8k V, Fuse Size 15 9/10 L x 3 in dia, Length 15 9/10 in, Diameter 3 in, Equivalent Brand and Series Bussmann R-Rated Fuse, Equivalent Series ACLS, BCLS, CLS, HCLS, JCL, MCLS, Standards ANSI C37.46
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- L.H. DOTTIE L.H. Dottie 1/4'' Malleable Iron Beam Clamp, 50PK (BK14M)
- EATON Proximity Sensor Head, Side Sense, 24mm (E51DS5)
- NVENT HOFFMAN Closure Plate, 8.00x8.00, Gray, Steel (F88GCPNK)
- JONARD TOOLS Visual Fault Locator Adapter (VFL-25125)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 25A, 250V AC, 5 PK (GBB-25-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2A)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 3A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-3-R)
- Eaton Bussmann Fuses