Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ALS Series, Fast-Acting, 600A, 125V AC
Mfr # ALS-600
Zoro # G406130834
product price: $583.99
/ea
Sold in multiples of 10 for $5,839.90
Free Shipping & Returns
$5,839.90
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series ALS
- Speed Fast-Acting
- Amps 600A
- AC Voltage Rating 125V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ALS-600
- Zoro # G406130834
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Length | 3-3/4 in |
Details
Series | ALS |
Speed | Fast-Acting |
Amps | 600A |
AC Voltage Rating | 125V AC |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Class | Class H |
Weight | 0.56 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOUTHWIRE Cord Adapter, 12 AWG, 17 Cord L, Black (65039501)
- DWYER INSTRUMENTS Snap Action Switch, Ser WSnap Sw (123-7000-153)
- SQUARE D Buck Boost Transformer, 250 VA, NEMA 3R, 80 °C, 16/32V AC, 120/240V AC (250SV46B)
- NVENT HOFFMAN Interior Panel, NOVAL Accessory, 16 Gang, Steel (A16N12P)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 30A, 250V AC, 5 PK (ABC-30-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.25A, 250V AC, 35A at 250V AC, 5 PK (MDA-1-1/4-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 2A, 500V AC, 50kA at 500V AC (2D27Q)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 16A, 500V AC, 50kA at 500V AC (16D27Q)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- Eaton Bussmann Ceramic Fuses