Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, AGU Series, Fast-Acting, 15A, 32V AC
Mfr # AGU-15
Zoro # G405934488
product price: $10.35
/ea
Sold in multiples of 10 for $103.50
$103.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGU
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 32V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # AGU-15
- Zoro # G405934488
- Country of Origin Mexico
- Category Ceramic Fuses
Dimensions
Length | 5-1/2 in |
Details
Series | AGU |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 32V AC |
Visual Indication | Non-Indicating |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Weight | 0.25 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set Screw, Blk, Male (HBL400MBK)
- LEVITON Decora Commercial Grade 20 Amp Rocker Single Pole Switch, White (S02-05621-2WS)
- CITEL Surge Protector, 1 Phase, 230/400V, 2 (DS240S-230)
- LEVITON RJ JACK AND MODULE SURFACE MOUNT BOX W/ 6P4C, WH (4625A-24W)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.60A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.6-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2.5A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2.5A)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 15A, 250V AC, 5 PK (GBB-15-R)
- Eaton Bussmann Fuses