Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, AGC Series, Fast-Acting, 0.05A, 250V AC, 35A at 250V AC, 10kA at 125V AC
Mfr # BK/AGC-1/20
Zoro # G605934516
product price: $43.45
/ea
Sold in multiples of 50 for $2,172.50
$2,172.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series AGC
- Speed Fast-Acting
- Amps 0.05A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/AGC-1/20
- Zoro # G605934516
- Country of Origin United States
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | AGC |
Speed | Fast-Acting |
Amps | 0.05A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 35A at 250V AC, 10kA at 125V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
DC Voltage Rating | 32V DC |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELVAC Male Bullet Disconnect, Blu, 16-14AWG, PK10 (055104-10)
- BATTERY TECHNOLOGY Replacement Maintenance-Free Sealed Lead Acid Ups Battery Kit For Apc (APCRBC115-SLA115)
- ABB Auxiliary Terminal And Contact Block 2PK (HK1-11 1SAM201902R1001)
- SQUARE D Clip In Marking Strip, Nylon, 10, White (NSYTRAB630)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 3/8A, 250V AC, 5 PK (ABC-3/8-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-8-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC (BP/ABC-15)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 1.25A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-1.25-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 6.25A, 250V AC, 200A at 250V AC, 5 PK (MDA-6-1/4-R)
- Eaton Bussmann Fuses