Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ACLS Series, 150A, 4800V AC, 50kA at 4.8kV AC
Mfr # 5ACLS-5R
Zoro # G201209902
product price: $1,228.99
/ea
Free Shipping & Returns
$1,228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ACLS
- Amps 150A
- AC Voltage Rating 4800V AC
- Interrupt Rating 50kA at 4.8kV AC
- Body Style Cylindrical
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # 5ACLS-5R
- Zoro # G201209902
- UPC # 786670221456
- Country of Origin Dominican Republic
- Category Ceramic Fuses
Dimensions
Diameter | 3 in |
Length | 15-9/10 in |
Details
Series | ACLS |
Amps | 150A |
AC Voltage Rating | 4800V AC |
Interrupt Rating | 50kA at 4.8kV AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann R-Rated Fuse, Bussmann ACLS, Bussmann BCLS, Bussmann CLS, Bussmann HCLS, Bussmann JCLS, Bussmann MCLS |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Class | R-Rated |
Element | Single |
Standards | ANSI C37.46, UL Recognized Guide MSSS2 File E60757 |
Equivalent Series | ACLS, BCLS, CLS, HCLS, JCL, MCLS |
Weight | 0.001 lb |
Brand | EATON BUSSMANN |
Description
Acls Fuse,5R,5.5kV, 150 A, 4800V AC, Not Rated, Class R-Rated, Body Style Cylindrical, Interrupt Rating 50k A at 4.8k V, Fuse Size 15 9/10 L x 3 in dia, Length 15 9/10 in, Diameter 3 in, Equivalent Brand and Series Bussmann R-Rated Fuse, Equivalent Series ACLS, BCLS, CLS, HCLS, JCL, MCLS, Standards ANSI C37.46, UL Recognized Guide MSSS2 File E60757
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STA-KON 12-10 AWG Non-Insulated Fork Terminal #6 Stud PK50 (C10-6F)
- NVENT HOFFMAN Carbon Steel Enclosure, 8 in H, 6 in W, 4 in D, NEMA 1, Screw On (ASE8X6X4)
- HONEYWELL Limit Switch Replacement Rotary Head for LSJ-M Series (LSZ1JGM)
- HUBBELL Replacment Disconnect Switch, 30A (HBLDS3RS)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 25A, 500V AC, 50kA at 500V AC (25D27)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-200MA)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 25A, 500V AC, 50kA at 500V AC (25D27Q)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-500MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 25A, 250V AC, 5 PK (MDA-25-R)
- Eaton Bussmann Ceramic Fuses