Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ABS Series, 15A
Mfr # BK/ABS-15
Zoro # G905934520
product price: $28.69
/ea
Sold in multiples of 3 for $86.07
$86.07
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABS
- Amps 15A
- Body Material Ceramic
- DC Voltage Rating Not Rated
- Brand EATON BUSSMANN
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # BK/ABS-15
- Zoro # G905934520
- Country of Origin Mexico
- Category Ceramic Fuses
Details
Series | ABS |
Amps | 15A |
Body Material | Ceramic |
DC Voltage Rating | Not Rated |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Disconnect Switch, 47 A, 63 A, 80 A, 100 A, 690V AC, 3 pole (VLS3P080R2)
- ERICSON E-GRP BS DRP GRP SGL EYE CBL DIA .70-.85 (BD-070-SE)
- HELI-TUBE 3/16 In. OD X 100FT Fire Resistant White Polyethylene Spiral Wrap (HT 3/16 R-100)
- EATON Circuit Breaker, PDD Series 150A, 3 Pole, 240V AC, A Curve (PDD23G0150TFFL)
- EATON BUSSMANN Fuse, FRN Series, Time-Delay, 25A, 250V AC, 20kA at 125V DC (FRN-R-25)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-50-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC, 5 PK (ABC-15-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 6A, 500V AC, 50kA at 500V AC (6D27)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 4A, 250V AC, 5 PK (ABC-4-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 8A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-8-R)
- Eaton Bussmann Ceramic Fuses