Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC
Mfr # BP/ABC-20
Zoro # G007678711
Sold in multiples of 5 for $36.45
$36.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/ABC-20
- Zoro # G007678711
- UPC # 51712249508
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | ABC |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V DC, 1kA at 125V AC, 400A at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann ABC, Littelfuse 314, Mersen GAB |
DC Voltage Rating | 125V DC |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Description
Ceramic tube construction, for use in microwave ovens 14 in x 114 in physical size, CSA certified, UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE 120VAC Non-Reversing Magnetic Contactor 3P 18A NEMA 0 (CR305B002)
- EATON Circuit Breaker, BR Series 30A, 2 Pole, 120/240V AC (BR230)
- CONDOR USA Pressure Switch, (1) Port, 3/8 in FNPT, 3PST, 40 to 360 psi, Standard Action (31UE3EXX)
- IFM Mounting Brckt for Photoelectric Sensor (UE0023)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-500-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 15A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-15-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-200-R)
- EATON BUSSMANN IEC Fuse, D33 Series, Time Delay, 50 A, 500V AC, 50kA at 500V AC (50D33)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.75A, 250V AC, 5 PK (ABC-3/4-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 63mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-63MA)
- Eaton Bussmann Fuses