Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC
Mfr # ABC-20
Zoro # G605879886
Sold in multiples of 20 for $113.80
$113.80
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 20A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # ABC-20
- Zoro # G605879886
- UPC # 51712700160
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Details
Series | ABC |
Speed | Fast-Acting |
Amps | 20A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 400A at 250V AC, 1kA at 125V AC, 10kA at 125V DC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann ABC, Littelfuse 314, Mersen GAB |
Compatible Fuse Block Series | 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000 |
DC Voltage Rating | 125V DC |
Item | Ceramic Fuse |
Weight | 0.005 lb |
Brand | EATON BUSSMANN |
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIEGMANN Carbon Steel Enclosure, 14 in H, 12 in W, 6 in D, NEMA 1, Hinged (N1C121406)
- REMINGTON INDUSTRIES 12 AWG SJOOW Portable Cord, 4 Conductor 300V Power Cable, EPDM Wires w/CPE Outer Jacket - 10' Lngth (SJOOW1204-10)
- SS INDUSTRIAL CABLE Cooper Cable Insulated Bonding/Grounding Wires 5' L (DRM1235)
- GARDNER BENDER Tubing H Shrk 1/4-1/8X3In Red (HST-250R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.75A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-3/4-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 50mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-50MA)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-2A)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 10A, 500V AC, 50kA at 500V AC (10D27)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S501-5-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK (ABC-1/4-R)
- Eaton Bussmann Ceramic Fuses