Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ABC Series, Fast-Acting, 15A, 250V AC
Mfr # BP/ABC-15
Zoro # G407678434
Sold in multiples of 5 for $34.95
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 15A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Eaton Bussmann
- MFR # BP/ABC-15
- Zoro # G407678434
- UPC # 51712161046
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 6 mm |
Length | 32 mm |
Details
Series | ABC |
Speed | Fast-Acting |
Amps | 15A |
AC Voltage Rating | 250V AC |
Visual Indication | Non-Indicating |
Interrupt Rating | 10kA at 125V AC, 10kA at 125V DC, 750A at 250V AC |
Body Style | Cylindrical |
Body Material | Ceramic |
Equivalent Brand and Series | Bussmann ABC, Littelfuse 314, Mersen GAB |
DC Voltage Rating | 125V DC |
Item | Ceramic Fuse |
Brand | EATON BUSSMANN |
Description
Ceramic tube construction, for use in microwave ovens 14 in x 114 in physical size, CSA certified, UL listed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, No Auxiliary Contacts (8536SDG1V06)
- MONOPRICE Fiber Optic Patch Cord, LC/LC, 2m, Multi (2617)
- MURR ELEKTRONIK M12 WRENCH AF 13 (7000-99109-0000000)
- IFM Wireable M8 connector (E12463)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 1.50A, 250V AC, 100A at 250V AC, 10kA at 125V AC, 5 PK (MDA-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 160mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-160MA)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 10A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-10-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.80A, 250V AC, 35kA at 250V AC, 5 PK (MDA-8/10-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 12A, 250V AC, 10kA at 125V AC, 750A at 250V AC, 5 PK (MDA-12-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1A, 250V AC, 5 PK (ABC-1-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 200mA, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-200MA)
- Eaton Bussmann Fuses