Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ABC Series, Fast-Acting, 3/8A, 250V AC, 5 PK
Mfr # ABC-3/8-R
Zoro # G2857443
product price: $12.55
/pk 5, $2.51/ea
$12.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Amps 3/8A
- Speed Fast-Acting
- Series ABC
- AC Voltage Rating 250V AC
- DC Voltage Rating 125V DC
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ABC-3/8-R
- Zoro # G2857443
- UPC # 051712646260
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Length | 1-1/4 in |
Diameter | 1/4 in |
Length (Straight Wireway) | 1 1/4 in |
Description
Fuse, 3/8 A, 250V AC, 125V DC, ABC Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 10kA at 125V DC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEX-STRUT Channel Bracket, Slot Up, 24" (FS-5636-24 E/G)
- LEVITON PLUG SB PYTHON INDUS YLW (C30-05256-0VY)
- HUBBELL 30A Marine Flanged Twist-Lock Inlet 2P 3W 125VAC (HBL303SS)
- SQUARE D Load Center, QO, 42 Spaces, 150A, 120/240V, Main Circuit Breaker, 3 Phase (QO342MQ150)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 1.6A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-1.6A)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1.5A, 250V AC, 5 PK (ABC-1-1/2-R)
- EATON BUSSMANN Ceramic Fuse, GDA Series, Fast-Acting, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (GDA-3.15A)
- EATON BUSSMANN Ceramic Fuse, GBB Series, Very Fast Acting, 12A, 250V AC, 5 PK (GBB-12-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2.5A, 250V AC, 5 PK (ABC-2-1/2-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 5A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-5-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 5A, 250V AC, 5 PK (ABC-5-R)
- Eaton Bussmann Ceramic Fuses