Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ABC Series, Fast-Acting, 0.25A, 250V AC, 5 PK
Mfr # ABC-1/4-R
Zoro # G3401851
product price: $10.15
/pk 5, $2.03/ea
$10.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 0.25A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ABC-1/4-R
- Zoro # G3401851
- UPC # 051712646147
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Length (Straight Wireway) | 1 1/4 in |
Description
Fuse, 0.25 A, 250V AC, 125V DC, ABC Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 10kA at 125V DC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT Fxd dia. Clmp, .87" Bdl, #10 Scrw, Wh, PK100 (CCH87-S10-C)
- EATON BUSSMANN Fuse Holder, 30A Amp Range, J UL Class, 1 Poles, Box Lug (CH30J1I)
- LEVITON Usb/Dplx Outlt15A Lt Alm (T5633-T)
- SIEMENS Circuit Breaker, 5SY6 Series 6A, 2 Pole, 400V AC, C Curve (5SY62067)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 3.15A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-3.15-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Fast-Acting, 4A, 500V AC, 50kA at 500V AC (4D27Q)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S505-500-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 2A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-2-R)
- EATON BUSSMANN Ceramic Fuse, S505 Series, Time-Delay, 5A, 250V AC, 1.5kA at 250V AC, 5 PK (S505-5-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK (ABC-1/8-R)
- EATON BUSSMANN Ceramic Fuse, S501 Series, Fast-Acting, 500mA, 250V AC, 1.5kA at 250V AC, 5 PK (S501-500-R)
- Eaton Bussmann Fuses