Shop All Ceramic Fuses
Eaton Bussmann
Ceramic Fuse, ABC Series, Fast-Acting, 0.125A, 250V AC, 5 PK
Mfr # ABC-1/8-R
Zoro # G2860995
product price: $15.39
/pk 5, $3.08/ea
$15.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series ABC
- Speed Fast-Acting
- Amps 0.125A
- AC Voltage Rating 250V AC
- Visual Indication Non-Indicating
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Eaton Bussmann
- MFR # ABC-1/8-R
- Zoro # G2860995
- UPC # 051712646154
- Country of Origin China
- Category Ceramic Fuses
Dimensions
Diameter | 1/4 in |
Length | 1-1/4 in |
Length (Straight Wireway) | 1 1/4 in |
Description
Fuse, 1/8 A, 250V AC, 125V DC, ABC Series, Nonindicating, Fast Acting, Body Style Cylindrical, Nonrejection, Interrupt Rating 10kA at 125V AC, 10kA at 125V DC, 35A at 250V AC, Fuse Size 1-1/4 in L x 1/4 in dia, Length 1 1/4 in, Diameter 1/4 in, Equivalent Brand and Series Bussmann ABC, Littelfuse 314, Mersen GAB, Equivalent Series 314, ABC, GAB, Body Material Ceramic, Compatible Fuse Block Series 3823, HFA, HHN, HK, HKP, HPF, HRK, HTB, S-8000, Single Element
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PANDUIT 4 AWG Non-Insulated Ring Terminal 5/16" Stud PK20 (P4-56R-E)
- RACO EMT COMPR CONNECTOR 1/2" STEEL (2902)
- DROSSBACH Corrugated Tubing, Nylon, 1/2 in., 1100 ft (012NDBSG0000XZS)
- WADSWORTH Miniature Circuit Breaker, UBIA Series 40A, 2 Pole, 120/240V AC (UBIA240NI)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 2.5A, 250V AC, 5 PK (ABC-2-1/2-R)
- EATON BUSSMANN Ceramic Fuse, D16 Series, Time-Delay, 4A, 500V AC, 50kA at 500V AC (4D16)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 1A, 250V AC, 5 PK (ABC-1-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 0.50A, 250V AC, 10kA at 125V AC, 35A at 250V AC, 5 PK (MDA-1/2-R)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 20A, 250V AC, 5 PK (ABC-20-R)
- EATON BUSSMANN Ceramic Fuse, MDA Series, Time-Delay, 7A, 250V AC, 10kA at 125V AC, 200A at 250V AC, 5 PK (MDA-7-R)
- EATON BUSSMANN Ceramic Fuse, D27 Series, Time-Delay, 25A, 500V AC, 50kA at 500V AC (25D27)
- Eaton Bussmann Ceramic Fuses